Motion
WSBD-9RC
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 12 PT Socket Points, 3/8 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 13 PC
Mi Item #02380811
MFR #WSBD-9RC
Price$119.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 12 PT Socket Points, 3/8 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 13 PC
Mi Item #02380811
MFR #WSBD-9RC

Mfr description
WSBD-9RC 3/8 DR DEEP SKT SET, 12-PT, 9-
  • SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Designed for quick engagement on both 6 and 12 point fasteners
  • Includes: 1/4" to 7/8" and clip rail
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.44/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    7/8 in
  • Min Size
    3/8 in
  • Overall Length
    2-1/8 in, 2-3/4 in, 2-3/8 in, 2-5/8 in
  • Socket Sizes
    1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in

Details

  • Additional Details
    Supertorque Lobular Opening
  • Included Accessories
    Clip Rail
  • Material
    Vanadium Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    9
  • Number of Sockets
    13 PC
  • Shaft Style
    Standard Deep
  • Socket Points
    12 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662459320629
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)