Motion
WSBS-7LRC
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, Hex Bit Socket Points, 3/8 in Drive Size, Bit Shaft Style, Number of Sockets: 8 PC
MI ITEM #02380813
MFR #WSBS-7LRC
Price$89.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, Hex Bit Socket Points, 3/8 in Drive Size, Bit Shaft Style, Number of Sockets: 8 PC
MI ITEM #02380813
MFR #WSBS-7LRC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$89.51/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    3/8 in
  • Min Size
    1/8 in
  • Overall Length
    6 in
  • Socket Sizes
    1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in

Details

  • Additional Details
    Two Piece Design
  • Included Accessories
    Clip Rail
  • Measurement System
    Imperial
  • Number Of Pieces
    7
  • Number of Sockets
    8 PC
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662459320551

Overview

Mfr description
WSBS-7LRC 3/8 DR LG HEX BIT SKT SET, 7-
  • High-polished chrome finish socket cleans easily
  • Two piece design allows bits to be replaced easily
  • Includes: 1/8" to 3/8"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought