Motion
MSB-17FTB
Non-Impact Socket Set - Metric Measurement System, Number of Sockets: 12 PC, Standard Straight Shaft Style, 3/8 in Drive Size, 12 PT Socket Points, Non-Impact
MI ITEM #02380827
MFR #MSB-17FTB
List Price$341.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Metric Measurement System, Number of Sockets: 12 PC, Standard Straight Shaft Style, 3/8 in Drive Size, 12 PT Socket Points, Non-Impact
MI ITEM #02380827
MFR #MSB-17FTB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$341.13/each for your price

Overview

Mfr description
MSB-17FTB MSB-17F WITH TB-102

Specifications

  • Shaft Style
    Standard Straight
  • Socket Set Type
    Non-Impact
  • Number of Sockets
    16 PC
  • Drive Size
    3/8 in
  • Measurement System
    Metric
  • Socket Points
    12 PT
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 8 mm, 9 mm
  • Material
    Vanadium Steel
  • Overall Length
    1-1/32 in, 1-1/8 in, 1-3/16 in, 1-3/32 in, 1-5/32 in
  • Included Accessories
    Enclosed Head Ratchet, Extension, Flexible Handle, Metal Tool Box, Universal Joint
  • UPC_NO
    662459323286
  • Additional Details
    Supertorque Lobular Opening

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text