Motion
MSB-29FTB
Non-Impact Socket Set - Metric Measurement System, Non-Impact, 6 PT, 12 PT Socket Points, 3/8 in Drive Size, Standard Deep, Standard Straight Shaft Style, Number of Sockets: 8 PC
Mi Item #02380835
MFR #MSB-29FTB
Price$464.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Metric Measurement System, Non-Impact, 6 PT, 12 PT Socket Points, 3/8 in Drive Size, Standard Deep, Standard Straight Shaft Style, Number of Sockets: 8 PC
Mi Item #02380835
MFR #MSB-29FTB

Mfr description
MSB-29FTB MSB-29F WITH TB-103
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$464.27/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-1/32 in, 1-1/8 in, 1-3/16 in, 1-3/32 in, 1-5/32 in, 2-1/8 in, 2-21/32 in, 2-3/8 in
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 8 mm, 9 mm

Details

  • Additional Details
    Supertorque Lobular Opening
  • Included Accessories
    Enclosed Head Ratchet, Extension, Flexible Handle, Metal Tool Box, Universal Joint
  • Material
    Vanadium Steel
  • Measurement System
    Metric
  • Number Of Pieces
    29
  • Number of Sockets
    8 PC
  • Shaft Style
    Standard Deep, Standard Straight
  • Socket Points
    12 PT, 6 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662459323309
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)