Motion
MSB-29HF
Non-Impact Socket Set - Metric Measurement System, Number of Sockets: 24 PC, Standard Deep, Standard Straight Shaft Style, 3/8 in Drive Size, 6 PT Socket Points, Non-Impact
Mi Item #02380836
MFR #MSB-29HF
Price$499.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Metric Measurement System, Number of Sockets: 24 PC, Standard Deep, Standard Straight Shaft Style, 3/8 in Drive Size, 6 PT Socket Points, Non-Impact
Mi Item #02380836
MFR #MSB-29HF

Mfr description
MSB-29HF 3/8 DR SKT/TOOL SET,6-PT,29-PC
  • Keep-Safe-Foam system keeps tools organized and helps prevent loss
  • Professional quality, high-grade chrome vanadium steel tools
  • Lobular openings for greater turning power without deforming the fastener
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$499.32/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-1/32 in, 1-1/8 in, 1-3/16 in, 1-3/32 in, 1-5/32 in, 2-1/8 in, 2-21/32 in, 2-3/8 in
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 8 mm, 9 mm

Details

  • Additional Details
    Supertorque Lobular Opening
  • Included Accessories
    Enclosed Head Ratchet, Extension, Flexible Handle, Keep Safe Foam System, Universal Joint
  • Material
    Vanadium Steel
  • Measurement System
    Metric
  • Number of Sockets
    61 PC
  • Shaft Style
    Standard Deep, Standard Straight
  • Socket Points
    6 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662459323255
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)