Motion
MSBD-12HRC

WILLIAMS TOOLS
MSBD-12HRC

Non-Impact Socket Set - Metric Measurement System, Non-Impact, 6 PT Socket Points, 3/8 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 6 PC
Mi Item #02380841
MFR #MSBD-12HRC
Price$140.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
MSBD-12HRC

Non-Impact Socket Set - Metric Measurement System, Non-Impact, 6 PT Socket Points, 3/8 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 6 PC
Mi Item #02380841
MFR #MSBD-12HRC

Mfr description
MSBD-12HRC 3/8 DR DEEP SKT SET,6-PT,12-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.63/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    19 mm
  • Min Size
    8 mm
  • Overall Length
    2-1/8 in, 2-21/32 in, 2-3/8 in
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 14 mm, 18 mm, 19 mm, 8 mm, 13 mm, 15 mm, 16 mm, 17 mm, 9 mm

Details

  • Additional Details
    Supertorque Lobular Opening
  • Included Accessories
    Clip Rail
  • Material
    Vanadium Steel
  • Measurement System
    Metric
  • Number Of Pieces
    12
  • Number of Sockets
    6 PC
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662459323187
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)