Specifications
Dimensions
- Drive Size1/2 in
- Length/Diameter10 in, 2 in, 5 in
- Weight2.18 lbs
Details
- Accessory TypeSocket Extension Set
- Additional DetailsChrome Finish
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)