Motion
WSS-57F
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 12 PT, 8 PT, Hex Bit Socket Points, 1/2 in Drive Size, Bit, Standard Deep, Standard Straight Shaft Style, Number of Sockets: 7 PC
Mi Item #02380871
MFR #WSS-57F
Price$1,527.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 12 PT, 8 PT, Hex Bit Socket Points, 1/2 in Drive Size, Bit, Standard Deep, Standard Straight Shaft Style, Number of Sockets: 7 PC
Mi Item #02380871
MFR #WSS-57F

Mfr description
WSS-57F 1/2 DR SKT/TOOL SET,12-PT,57-P
  • Professional quality, high-grade chrome vanadium steel
  • Lobular openings for greater turning power without deforming the fastener
  • Does not include metal box
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,527.68/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1-1/2 in, 1-11/16 in, 1-15/16 in, 1-17/32 in, 1-3/4 in, 1-5/8 in, 1-7/8 in, 1-9/16 in, 2-1/16 in, 2-1/4 in, 3-1/4 in
  • Socket Sizes
    1 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-3/16 in, 1-3/8 in, 1-5/16 in, 1-7/16 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/8 in, 9/16 in

Details

  • Additional Details
    Supertorque Lobular Opening
  • Included Accessories
    Enclosed Head Ratchet, Extension, Flexible Handle, Keep Safe Foam System, Sliding T-Handle, Speed Handle, Spinner, Universal Joint
  • Material
    Vanadium Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    57
  • Number of Sockets
    7 PC
  • Shaft Style
    Bit, Standard Deep, Standard Straight
  • Socket Points
    12 PT, 8 PT, Hex Bit
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662459321442
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)