Motion
WSSD-11HRC

WILLIAMS TOOLS
WSSD-11HRC

Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 6 PT Socket Points, 1/2 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 18 PC
Mi Item #02380878
MFR #WSSD-11HRC
Price$238.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
WSSD-11HRC

Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 6 PT Socket Points, 1/2 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 18 PC
Mi Item #02380878
MFR #WSSD-11HRC

Mfr description
WSSD-11HRC 1/2 DR DEEP SKT SET, 6-PT, 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$238.08/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Max Size
    1-1/8 in
  • Min Size
    1/2 in
  • Overall Length
    3-1/4 in
  • Socket Sizes
    1 in, 1-1/16 in, 1-1/8 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in

Details

  • Additional Details
    Supertorque Lobular Opening
  • Included Accessories
    Clip Rail
  • Measurement System
    Imperial
  • Number Of Pieces
    11
  • Number of Sockets
    18 PC
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662459321367
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)