Motion
WSSS-6LRC
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, Hex Bit Socket Points, 1/2 in Drive Size, Bit Shaft Style, Number of Sockets: 19 PC
Mi Item #02380881
MFR #WSSS-6LRC
Price$150.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, Hex Bit Socket Points, 1/2 in Drive Size, Bit Shaft Style, Number of Sockets: 19 PC
Mi Item #02380881
MFR #WSSS-6LRC

Mfr description
WSSS-6LRC 1/2 DR LG HEX BIT SKT SET, 6-
  • High-polished chrome finish socket cleans easily
  • Two piece design allows bits to be replaced easily
  • Set includes: 1/4" to 5/8" sockets, clip rail
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.40/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Max Size
    5/8 in
  • Min Size
    1/4 in
  • Overall Length
    4-1/2 in
  • Socket Sizes
    1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in, 9/16 in

Details

  • Additional Details
    Two Piece Design
  • Included Accessories
    Clip Rail
  • Measurement System
    Imperial
  • Number Of Pieces
    6
  • Number of Sockets
    19 PC
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662459321329
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)