Motion
MSS-15RC
Non-Impact Socket Set - Metric Measurement System, Non-Impact, 12 PT Socket Points, 1/2 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 22 PC
MI ITEM #02380885
MFR #MSS-15RC
Your Price$172.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Metric Measurement System, Non-Impact, 12 PT Socket Points, 1/2 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 22 PC
MI ITEM #02380885
MFR #MSS-15RC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$172.53/each(List $198.42)

Overview

Mfr description
MSS-15RC 1/2 DR REG SKT SET, 12-PT, 15-

Specifications

  • Shaft Style
    Standard Straight
  • Socket Set Type
    Non-Impact
  • Number of Sockets
    22 PC
  • Drive Size
    1/2 in
  • Measurement System
    Metric
  • Socket Points
    12 PT
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm
  • Material
    Vanadium Steel
  • Overall Length
    1-1/2 in, 1-17/32 in
  • Included Accessories
    Clip Rail
  • UPC_NO
    662459323569
  • Number Of Pieces
    15
  • Max Size
    24 mm
  • Min Size
    10 mm
  • Additional Details
    Supertorque Lobular Opening

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text