Motion
MSS-29FTB
Non-Impact Socket Set - Metric Measurement System, Number of Sockets: 23 PC, Standard Straight Shaft Style, 1/2 in Drive Size, 12 PT Socket Points, Non-Impact
MI ITEM #02380892
MFR #MSS-29FTB
Price$799.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Metric Measurement System, Number of Sockets: 23 PC, Standard Straight Shaft Style, 1/2 in Drive Size, 12 PT Socket Points, Non-Impact
MI ITEM #02380892
MFR #MSS-29FTB

Mfr description
MSS-29FTB MSS-29F WITH TB-104
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$799.80/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1-1/2 in, 1-17/32 in, 1-23/32 in, 1-3/4 in, 1-5/8 in, 1-7/8 in, 1-9/16 in, 2-1/16 in
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm, 34 mm

Details

  • Additional Details
    Supertorque Lobular Opening
  • Included Accessories
    Enclosed Head Ratchet, Extension, Flexible Handle, Metal Tool Box, Universal Joint
  • Material
    Vanadium Steel
  • Measurement System
    Metric
  • Number of Sockets
    6 PC
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662459323644

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)