Motion
MSS-47F
Non-Impact Socket Set - Metric Measurement System, Number of Sockets: 36 PC, Standard Deep, Standard Straight Shaft Style, 1/2 in Drive Size, 12 PT Socket Points, Non-Impact
MI ITEM #02380894
MFR #MSS-47F
Your Price$1,071.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Metric Measurement System, Number of Sockets: 36 PC, Standard Deep, Standard Straight Shaft Style, 1/2 in Drive Size, 12 PT Socket Points, Non-Impact
MI ITEM #02380894
MFR #MSS-47F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,071.55/each(List $1,285.86)

Overview

Mfr description
MSS-47F 1/2 DR SKT/TOOL

Specifications

  • Shaft Style
    Standard Deep, Standard Straight
  • Socket Set Type
    Non-Impact
  • Number of Sockets
    8 PC
  • Drive Size
    1/2 in
  • Measurement System
    Metric
  • Socket Points
    12 PT
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm, 34 mm, 36 mm
  • Material
    Vanadium Steel
  • Overall Length
    1-1/2 in, 1-17/32 in, 1-23/32 in, 1-3/4 in, 1-5/8 in, 1-7/8 in, 1-9/16 in, 2-1/16 in, 3-1/4 in
  • Included Accessories
    Enclosed Head Ratchet, Extension, Flexible Handle, Keep Safe Foam System, Sliding T-Handle, Speed Handle, Spinner, Stud Remover, Universal Joint
  • UPC_NO
    662459323620
  • Additional Details
    Supertorque Lobular Opening

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text