Motion
MSSD-12RC
Non-Impact Socket Set - Metric Measurement System, Number of Sockets: 12 PC, Standard Deep Shaft Style, 1/2 in Drive Size, 12 PT Socket Points, Non-Impact
Mi Item #02380899
MFR #MSSD-12RC
Price$297.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Metric Measurement System, Number of Sockets: 12 PC, Standard Deep Shaft Style, 1/2 in Drive Size, 12 PT Socket Points, Non-Impact
Mi Item #02380899
MFR #MSSD-12RC

Mfr description
MSSD-12RC 1/2 DR DEEP SKT SET,12-PT,12-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$297.83/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    3-1/4 in
  • Socket Sizes
    13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm, 24 mm, 27 mm, 30 mm

Details

  • Additional Details
    Supertorque Lobular Opening
  • Included Accessories
    Clip Rail
  • Material
    Vanadium Steel
  • Measurement System
    Metric
  • Number of Sockets
    17 PC
  • Shaft Style
    Standard Deep
  • Socket Points
    12 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662459323583
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)