Motion
WS-14-11
Impact Socket Set - Imperial Measurement System, Impact, 6 PT Socket Points, 1/2 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 30 PC
Mi Item #02380900
MFR #WS-14-11
Price$176.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket Set - Imperial Measurement System, Impact, 6 PT Socket Points, 1/2 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 30 PC
Mi Item #02380900
MFR #WS-14-11

Mfr description
WS-14-11 1/2 DR DP IMP SKT SET,6-PT,11-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.27/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Max Size
    1 in
  • Min Size
    3/8 in
  • Overall Length
    3-1/2 in, 3-1/4 in
  • Socket Sizes
    1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in

Details

  • Additional Details
    Supertorque Lobular Opening
  • Included Accessories
    Clip Rail
  • Measurement System
    Imperial
  • Number Of Pieces
    11
  • Number of Sockets
    30 PC
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Set Type
    Impact
  • UPC_NO
    662459324139
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)