Specifications
Dimensions
- Drive Size1/2 in
- Overall Length1-1/2 in
- Socket Sizes1/2 in, 11/16 in, 13/16 in, 3/4 in, 5/8 in, 7/16 in, 9/16 in
Details
- Additional DetailsSupertorque Lobular Opening
- Included AccessoriesClip Rail
- Measurement SystemImperial
- Number of Sockets22 PC
- Shaft StyleStandard Straight
- Socket Points6 PT
- Socket Set TypeImpact
- UPC_NO662459324108
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)