Motion
MS-4-10HRC

WILLIAMS TOOLS
MS-4-10HRC

Impact Socket Set - Metric Measurement System, Number of Sockets: 10 PC, Standard Straight Shaft Style, 1/2 in Drive Size, 6 PT Socket Points, Impact
MI ITEM #02380908
MFR #MS-4-10HRC
List Price$113.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
MS-4-10HRC

Impact Socket Set - Metric Measurement System, Number of Sockets: 10 PC, Standard Straight Shaft Style, 1/2 in Drive Size, 6 PT Socket Points, Impact
MI ITEM #02380908
MFR #MS-4-10HRC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$113.58/each for your price

Overview

Mfr description
MS-4-10HRC 1/2 DR IMP SKT SET, 6-PT, 10
  • SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Designed for maximum engagement on 6 point fasteners
  • Suitable for use with pneumatic and electric impact wrenches
  • Specially heat-treated for impact use to provide long life, safety and durability
  • Includes: 10 mm to 19 mm sockets and clip rail

Specifications

  • Shaft Style
    Standard Straight
  • Socket Set Type
    Impact
  • Number of Sockets
    10 PC
  • Drive Size
    1/2 in
  • Measurement System
    Metric
  • Socket Points
    6 PT
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
  • Overall Length
    1-1/2 in
  • Included Accessories
    Clip Rail
  • UPC_NO
    662459324580
  • Additional Details
    Supertorque Lobular Opening

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text