Motion
MSH-20TB
Non-Impact Socket Set - Metric Measurement System, Non-Impact, 12 PT Socket Points, 3/4 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 6 PC
MI ITEM #02380925
MFR #MSH-20TB
Your Price$1,524.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Metric Measurement System, Non-Impact, 12 PT Socket Points, 3/4 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 6 PC
MI ITEM #02380925
MFR #MSH-20TB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,524.47/each(List $1,829.36)

Overview

Mfr description
MSH-20TB MSH-20 WITH TB-11

Specifications

  • Shaft Style
    Standard Straight
  • Socket Set Type
    Non-Impact
  • Number of Sockets
    6 PC
  • Drive Size
    3/4 in
  • Measurement System
    Metric
  • Socket Points
    12 PT
  • Socket Sizes
    19 mm, 22 mm, 24 mm, 27 mm, 30 mm, 32 mm, 35 mm, 36 mm, 38 mm, 41 mm, 46 mm, 50 mm, 54 mm, 55 mm, 60 mm
  • Material
    Vanadium Steel
  • Overall Length
    2 in, 2-1/2 in, 2-1/4 in, 2-5/16 in, 2-5/8 in, 2-7/32 in, 3 in, 3-1/4 in, 3-1/8 in, 3-5/8 in
  • Included Accessories
    Extension, Flexible Handle, Metal Tool Box, Ratchet, Universal Joint
  • UPC_NO
    662459323828
  • Number Of Pieces
    12
  • Additional Details
    Supertorque Lobular Opening

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text