Motion
WS-16-8H
Impact Socket Set - Imperial Measurement System, Impact, 6 PT Socket Points, 3/4 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 49 PC
Mi Item #02380926
MFR #WS-16-8H
Price$278.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket Set - Imperial Measurement System, Impact, 6 PT Socket Points, 3/4 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 49 PC
Mi Item #02380926
MFR #WS-16-8H

Mfr description
WS-16-8H 3/4 DR DP IMP SKT SET, 6-PT, 8
  • SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Designed for maximum engagement on 6 point fasteners
  • Suitable for use with pneumatic and electric impact wrenches
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$278.38/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Max Size
    1-1/2 in
  • Min Size
    7/8 in
  • Overall Length
    3 in, 3-1/2 in, 3-1/4 in
  • Socket Sizes
    1 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-5/16 in, 15/16 in, 7/8 in

Details

  • Additional Details
    Supertorque Lobular Opening
  • Included Accessories
    Clip Rail
  • Measurement System
    Imperial
  • Number Of Pieces
    8
  • Number of Sockets
    49 PC
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Set Type
    Impact
  • UPC_NO
    662459324375
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)