Motion
MS-6-8H
Impact Socket Set - Metric Measurement System, Impact, 6 PT Socket Points, 3/4 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 10 PC
MI ITEM #02380928
MFR #MS-6-8H
Price$267.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket Set - Metric Measurement System, Impact, 6 PT Socket Points, 3/4 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 10 PC
MI ITEM #02380928
MFR #MS-6-8H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$267.44/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Max Size
    41 mm
  • Min Size
    19 mm
  • Overall Length
    2 in, 2-1/4 in, 2-1/8 in, 2-3/32 in, 2-5/8 in
  • Socket Sizes
    19 mm, 22 mm, 24 mm, 27 mm, 30 mm, 32 mm, 36 mm, 41 mm

Details

  • Additional Details
    Supertorque Lobular Opening
  • Included Accessories
    Clip Rail
  • Measurement System
    Metric
  • Number Of Pieces
    8
  • Number of Sockets
    10 PC
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Set Type
    Impact
  • UPC_NO
    662459324702

Overview

Mfr description
MS-6-8H 3/4 DR IMP SKT SET, 6-PT, 8-PC
  • SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Designed for maximum engagement on 6 point fasteners
  • Suitable for use with pneumatic and electric impact wrenches
  • Specially heat-treated for impact use to provide long life, safety and durability
  • Drive end features pin retention hole and groove
  • Includes: 19 mm to 41 mm sockets and clip rail

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought