Motion
WSB-15FTB
Non-Impact Socket Set - Imperial Measurement System, Number of Sockets: 9 PC, Standard Straight Shaft Style, 3/8 in Drive Size, 12 PT Socket Points, Non-Impact
MI ITEM #02380930
MFR #WSB-15FTB
Your Price$295.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Imperial Measurement System, Number of Sockets: 9 PC, Standard Straight Shaft Style, 3/8 in Drive Size, 12 PT Socket Points, Non-Impact
MI ITEM #02380930
MFR #WSB-15FTB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$295.87/each(List $340.24)

Overview

Mfr description
WSB-15FTB WSB-15F WITH TOOLBOX

Specifications

  • Shaft Style
    Standard Straight
  • Socket Set Type
    Non-Impact
  • Number of Sockets
    5 PC
  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Points
    12 PT
  • Socket Sizes
    1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
  • Material
    Vanadium Steel
  • Overall Length
    1-1/32 in, 1-1/4 in, 1-1/8 in, 1-3/16 in, 1-3/32 in, 1-5/32 in, 1-9/32 in
  • Included Accessories
    Enclosed Head Ratchet, Extension, Flexible Handle, Metal Tool Box, Universal Joint
  • UPC_NO
    662459328076
  • Additional Details
    Supertorque Lobular Opening

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text