Motion
WSB-23FTB
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 12 PT Socket Points, 3/8 in Drive Size, Standard Deep, Standard Straight Shaft Style, Number of Sockets: 21 PC
MI ITEM #02380931
MFR #WSB-23FTB
Price$412.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 12 PT Socket Points, 3/8 in Drive Size, Standard Deep, Standard Straight Shaft Style, Number of Sockets: 21 PC
MI ITEM #02380931
MFR #WSB-23FTB

Mfr description
WSB-23FTB WSB-23F WITH TOOLBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$412.67/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-1/32 in, 1-1/4 in, 1-1/8 in, 1-3/16 in, 1-3/32 in, 1-5/32 in, 1-9/32 in, 2-1/8 in, 2-3/4 in, 2-3/8 in, 2-5/8 in
  • Socket Sizes
    1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in

Details

  • Additional Details
    Supertorque Lobular Opening
  • Included Accessories
    Enclosed Head Ratchet, Extension, Flexible Handle, Metal Tool Box, Universal Joint
  • Material
    Vanadium Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    23
  • Number of Sockets
    21 PC
  • Shaft Style
    Standard Deep, Standard Straight
  • Socket Points
    12 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662459328083

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)