Motion
WSB-32FTB
Non-Impact Socket Set - Imperial Measurement System, Number of Sockets: 26 PC, Flex Joint, Standard Deep, Standard Straight Shaft Style, 3/8 in Drive Size, 12 PT, 8 PT Socket Points, Non-Impact
MI ITEM #02380934
MFR #WSB-32FTB
List Price$711.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Imperial Measurement System, Number of Sockets: 26 PC, Flex Joint, Standard Deep, Standard Straight Shaft Style, 3/8 in Drive Size, 12 PT, 8 PT Socket Points, Non-Impact
MI ITEM #02380934
MFR #WSB-32FTB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$711.42/each for your price

Overview

Mfr description
WSB-32FTB WSB-32F WITH TOOLBOX

Specifications

  • Shaft Style
    Flex Joint, Standard Deep, Standard Straight
  • Socket Set Type
    Non-Impact
  • Number of Sockets
    12 PC
  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Points
    12 PT, 8 PT
  • Socket Sizes
    1/2 in, 1/4 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
  • Material
    Vanadium Steel
  • Overall Length
    1-1/32 in, 1-1/4 in, 1-1/8 in, 1-25/32 in, 1-3/16 in, 1-3/32 in, 1-5/32 in, 1-9/32 in, 15/16 in, 2-1/8 in, 2-3/4 in, 2-3/8 in, 2-5/8 in, 29/32 in
  • Included Accessories
    Enclosed Head Ratchet, Extension, Flexible Handle, Metal Tool Box, Universal Joint
  • UPC_NO
    662459328113
  • Additional Details
    Supertorque Lobular Opening

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text