Motion
WSH-13TB
Non-Impact Socket Set - Imperial Measurement System, Number of Sockets: 11 PC, Standard Straight Shaft Style, 3/4 in Drive Size, 12 PT Socket Points, Non-Impact
Mi Item #02380935
MFR #WSH-13TB
Price$936.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Imperial Measurement System, Number of Sockets: 11 PC, Standard Straight Shaft Style, 3/4 in Drive Size, 12 PT Socket Points, Non-Impact
Mi Item #02380935
MFR #WSH-13TB

Mfr description
WSH-13TB WSH-13 WITH TOOLBOX
  • Includes Tool Box
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$936.77/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    2 in, 2-1/16 in, 2-1/2 in, 2-1/4 in, 2-1/8 in, 2-3/16 in, 2-3/8 in, 2-5/16 in, 2-5/8 in
  • Socket Sizes
    1 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-3/8 in, 1-5/16 in, 1-5/8 in, 1-7/16 in, 15/16 in, 7/8 in

Details

  • Additional Details
    Supertorque Lobular Opening
  • Included Accessories
    Extension, Metal Tool Box, Ratchet
  • Material
    Vanadium Steel
  • Measurement System
    Imperial
  • Number of Sockets
    13 PC
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662459328229
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)