Motion
WSM-13FTB
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 6 PT, 12 PT Socket Points, 1/4 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 16 PC
MI ITEM #02380939
MFR #WSM-13FTB
Your Price$201.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 6 PT, 12 PT Socket Points, 1/4 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 16 PC
MI ITEM #02380939
MFR #WSM-13FTB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$201.34/each(List $231.54)

Overview

Mfr description
WSM-13FTB WSM-13F WITH TOOLBOX

Specifications

  • Shaft Style
    Standard Straight
  • Socket Set Type
    Non-Impact
  • Number of Sockets
    16 PC
  • Drive Size
    1/4 in
  • Measurement System
    Imperial
  • Socket Points
    12 PT, 6 PT
  • Socket Sizes
    1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 9/16 in
  • Material
    Vanadium Steel
  • Overall Length
    29/32 in, 7/8 in
  • Included Accessories
    Enclosed Head Ratchet, Extension, Metal Tool Box, Spinner Handle, Universal Joint
  • UPC_NO
    662459328007
  • Number Of Pieces
    13
  • Additional Details
    Supertorque Lobular Opening

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text