Motion
WSM-38HFTB

WILLIAMS TOOLS
WSM-38HFTB

Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 6 PT, 8 PT, Phillips, Slotted Socket Points, 1/4 in Drive Size, Standard Deep, Standard Straight Shaft Style, Number of Sockets: 8 PC
MI ITEM #02380945
MFR #WSM-38HFTB
Price$567.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
WSM-38HFTB

Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 6 PT, 8 PT, Phillips, Slotted Socket Points, 1/4 in Drive Size, Standard Deep, Standard Straight Shaft Style, Number of Sockets: 8 PC
MI ITEM #02380945
MFR #WSM-38HFTB

Mfr description
WSM-38HFTB WSM-38HF WITH TOOLBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$567.42/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    7/8 in
  • Socket Sizes
    #1, #2, 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in

Details

  • Additional Details
    Supertorque Lobular Opening
  • Included Accessories
    Enclosed Head Ratchet, Extension, Flexible Extension, Flexible Handle, Metal Tool Box, Sliding T-Handle, Spinner Handle, Universal Joint
  • Material
    Vanadium Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    38
  • Number of Sockets
    8 PC
  • Shaft Style
    Standard Deep, Standard Straight
  • Socket Points
    6 PT, 8 PT, Phillips, Slotted
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662459328052

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)