Motion
WSMB-29FTB

WILLIAMS TOOLS
WSMB-29FTB

Non-Impact Socket Set - Non-Impact, 6 PT, 12 PT Socket Points, 3/8 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 13 PC
Mi Item #02380946
MFR #WSMB-29FTB
Price$388.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
WSMB-29FTB

Non-Impact Socket Set - Non-Impact, 6 PT, 12 PT Socket Points, 3/8 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 13 PC
Mi Item #02380946
MFR #WSMB-29FTB

Mfr description
WSMB-29FTB WSMB-29F WITH TOOLBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$388.09/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-1/32 in, 1-1/4 in, 1-1/8 in, 1-3/16 in, 1-3/32 in, 1-5/32 in, 1-9/32 in
  • Socket Sizes
    1/2 in, 1/4 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 6 mm, 7 mm, 8 mm, 9 mm

Details

  • Additional Details
    Supertorque Lobular Opening
  • Included Accessories
    Enclosed Head Ratchet, Extension, Metal Tool Box, Universal Joint
  • Material
    Vanadium Steel
  • Number Of Pieces
    29
  • Number of Sockets
    13 PC
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT, 6 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662459328137
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)