Motion
WSX-21TB
Non-Impact Socket Set - Imperial Measurement System, Number of Sockets: 14 PC, Standard Straight Shaft Style, 1 in Drive Size, 12 PT Socket Points, Non-Impact
MI ITEM #02380959
MFR #WSX-21TB
List Price$3,716.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Imperial Measurement System, Number of Sockets: 14 PC, Standard Straight Shaft Style, 1 in Drive Size, 12 PT Socket Points, Non-Impact
MI ITEM #02380959
MFR #WSX-21TB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,716.17/each for your price

Overview

Mfr description
WSX-21TB WSX-21 WITH TOOLBOX

Specifications

  • Shaft Style
    Standard Straight
  • Socket Set Type
    Non-Impact
  • Number of Sockets
    12 PC
  • Drive Size
    1 in
  • Measurement System
    Imperial
  • Socket Points
    12 PT
  • Socket Sizes
    1-1/2 in, 1-13/16 in, 1-5/8 in, 1-7/8 in, 2 in, 2-1/2 in, 2-1/4 in, 2-15/16 in, 2-3/16 in, 2-3/4 in, 2-3/8 in, 2-5/8 in, 2-9/16 in, 3 in
  • Material
    Vanadium Steel
  • Overall Length
    2-3/4 in, 2-7/8 in, 3-1/4 in, 3-1/8 in, 3-3/4 in, 3-3/8 in, 3-5/8 in, 3-7/8 in, 4-1/2 in, 4-1/4 in, 4-1/8 in, 4-27/32 in, 4-7/8 in
  • Included Accessories
    Extension, Flexible Handle, Metal Tool Box, Ratchet, Sliding T-Handle
  • UPC_NO
    662459328274
  • Additional Details
    Supertorque Lobular Opening

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text