Motion
WSX-28TB
Non-Impact Socket Set - Imperial Measurement System, Number of Sockets: 22 PC, Standard Straight Shaft Style, 1 in Drive Size, 12 PT Socket Points, Non-Impact
MI ITEM #02380961
MFR #WSX-28TB
Price$3,895.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Imperial Measurement System, Number of Sockets: 22 PC, Standard Straight Shaft Style, 1 in Drive Size, 12 PT Socket Points, Non-Impact
MI ITEM #02380961
MFR #WSX-28TB

Mfr description
WSX-28TB WSX-28 WITH TOOLBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,895.86/each

Specifications

Dimensions

  • Drive Size
    1 in
  • Overall Length
    2-1/2 in, 2-1/4 in, 2-3/4 in, 2-3/8 in, 2-5/8 in, 2-7/8 in, 3-1/2 in, 3-1/4 in, 3-1/8 in, 3-3/4 in, 3-3/8 in, 3-5/8 in, 3-7/8 in, 4-1/2 in, 4-1/4 in, 4-1/8 in, 4-27/32 in, 4-31/32 in, 4-7/8 in
  • Socket Sizes
    1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-13/16 in, 1-3/8 in, 1-5/16 in, 1-5/8 in, 1-7/16 in, 1-7/8 in, 2 in, 2-1/2 in, 2-1/4 in, 2-1/8 in, 2-15/16 in, 2-3/16 in, 2-3/4 in, 2-3/8 in, 2-5/8 in, 2-9/16 in, 3 in, 3-1/8 in

Details

  • Additional Details
    Supertorque Lobular Opening
  • Included Accessories
    Extension, Flexible Handle, Metal Tool Box, Ratchet, Sliding T-Handle
  • Material
    Vanadium Steel
  • Measurement System
    Imperial
  • Number of Sockets
    15 PC
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662459328281

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)