Motion
MWS-26
Open End Wrench Set - 6 PC, Open End Type, Plain Handle Style
MI ITEM #02380985
MFR #MWS-26
Price$186.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open End Wrench Set - 6 PC, Open End Type, Plain Handle Style
MI ITEM #02380985
MFR #MWS-26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$186.47/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    4-3/16 in, 5-3/8 in, 6-3/16 in, 7-1/32 in, 8-17/32 in, 8-3/32 in
  • Weight
    1.65 lbs
  • Wrench Size Range
    7 x 8 to 17 x 19 mm
  • Wrench Sizes
    10 x 11 mm, 12 x 13 mm, 14 x 15 mm, 16 x 18 mm, 17 x 19 mm, 7 x 8 mm

Details

  • Additional Details
    Satin Chrome Finish
  • Handle Style
    Plain
  • Included Accessories
    Roll Pouch
  • Measurement System
    Metric
  • Number Of Pieces
    6
  • UPC_NO
    662459325839
  • Wrench Set Type
    Open End

Overview

Mfr description
MWS-26 OPEN END WRENCH SET, 6-PC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought