Overview
Mfr description
MWS-31 OPEN END WRENCH SET, 10-PC
Specifications
- Wrench Set TypeOpen End
- Number Of Pieces10
- Handle StylePlain
- Head AngleStraight
- Wrench Size Range6 x 7 to 27 x 30 mm
- Included AccessoriesRoll Pouch
- Measurement SystemMetric
- Overall Length10-17/32 in, 11-29/32 in, 13-5/16 in, 3-13/16 in, 4-13/16 in, 5-3/8 in, 6-3/16 in, 7-1/32 in, 8-17/32 in, 8-3/32 in
- Wrench Sizes10 x 11 mm, 12 x 13 mm, 14 x 15 mm, 16 x 18 mm, 17 x 19 mm, 21 x 24 mm, 24 x 27 mm, 27 x 30 mm, 6 x 7 mm, 7 x 8 mm
- UPC_NO662459325846
- Weight4.91 lbs
- Additional DetailsSatin Chrome Finish
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data