Motion
WS-7707
SUPERTORQUE® Box End Wrench Set - 7 PC, Box End Type, Satin Finish, Plain Handle Style
Mi Item #02381007
MFR #WS-7707
Price$338.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SUPERTORQUE® Box End Wrench Set - 7 PC, Box End Type, Satin Finish, Plain Handle Style
Mi Item #02381007
MFR #WS-7707

Mfr description
WS-7707 BOX WRENCH SET, 7-PC
  • Box opening design allows application of higher torque without rounding or deforming hex fastener points
  • 10° offset box end allows clearance in tight areas
  • Sizes are clearly marked on handle ends
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$338.48/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Overall Length
    10-15/16 in, 10-5/32 in, 12-1/32 in, 12-13/32 in, 14-1/8 in, 7-5/8 in, 8-11/16 in
  • Weight
    5.05 lbs
  • Wrench Size Range
    3/8 x 7/16 to 15/16 x 1 in
  • Wrench Sizes
    1/2 x 9/16 in, 11/16 x 3/4 in, 13/16 x 7/8 in, 15/16 x 1 in, 3/4 x 7/8 in, 3/8 x 7/16 in, 5/8 x 11/16 in

Details

  • Additional Details
    Satin Chrome Finish
  • Finish Coating
    Satin
  • Handle Style
    Plain
  • Included Accessories
    Roll Pouch
  • Measurement System
    Imperial
  • Number Of Pieces
    7
  • UPC_NO
    662459325983
  • Wrench Set Type
    Box End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)