Motion
WS-5
Ratcheting Box End Wrench Set - 5 PC, Ratcheting Box End Type, Plain Handle Style
Mi Item #02381010
MFR #WS-5
Price$164.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Box End Wrench Set - 5 PC, Ratcheting Box End Type, Plain Handle Style
Mi Item #02381010
MFR #WS-5

Mfr description
WS-5 RAT. BOX WRENCH SET, 5-PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$164.46/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Overall Length
    4-1/4 in, 5-7/16 in, 6-3/4 in, 8 in, 9-1/8 in
  • Weight
    1.90 lbs
  • Wrench Size Range
    1/4 x 5/16 to 3/4 x 7/8 in
  • Wrench Sizes
    1/2 x 9/16 in, 1/4 x 5/16 in, 3/4 x 7/8 in, 3/8 x 7/16 in, 5/8 x 11/16 in

Details

  • Additional Details
    High Polish Chrome Finish
  • Handle Style
    Plain
  • Included Accessories
    Roll Pouch
  • Measurement System
    Imperial
  • Number Of Pieces
    5
  • UPC_NO
    662459326003
  • Wrench Set Type
    Ratcheting Box End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)