Motion
WS-474
Adjustable Wrench Set - 4 PC, Adjustable Type, Plain Handle Style
MI ITEM #02381018
MFR #WS-474
Price$270.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench Set - 4 PC, Adjustable Type, Plain Handle Style
MI ITEM #02381018
MFR #WS-474

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$270.07/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Overall Length
    11-1/2 in, 17-1/2 in, 5-3/8 in, 7-1/4 in
  • Weight
    1.54 lbs
  • Wrench Size Range
    6-1/4 in
  • Wrench Sizes
    1-1/4 to 3 in, 2 to 4-3/4 in, 3/4 to 2 in, 4-1/2 to 6-1/4 in

Details

  • Additional Details
    Industrial Black Finish
  • Handle Style
    Plain
  • Measurement System
    Imperial
  • Number Of Pieces
    4
  • UPC_NO
    662459929099
  • Wrench Set Type
    Adjustable

Overview

Mfr description
WS-474 SPANNER WRENCH SET, 4-PC
  • Ideal for adjusting collars, lock nut rings, and bearings
  • Span diameters for each: 3/4 in to 2 in; 1-1/4 in to 3 in; 2 in to 4-3/4 in; 4-1/5 in to 6-1/4 in
  • Hook depths for each: 1/8 in, 5/32 in, 3/16 in and 1/4 in
  • Length of each: 5-3/8 in, 7-1/4 in 11-1/2 in and 17-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought