Motion
AP-15A
Adjustable Wrench - 15 in Overall Length, Plain Handle, 1.6875 in Maximum Jaw Capacity
Mi Item #02381028
MFR #AP-15A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 15 in Overall Length, Plain Handle, 1.6875 in Maximum Jaw Capacity
Mi Item #02381028
MFR #AP-15A

Mfr description
AP-15A ADJ. WRENCH, 15 , CHROME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    15 in
  • Weight
    2.39 lbs

Details

  • Additional Details
    Serrated Knurl
  • Handle Style
    Plain
  • Maximum Jaw Capacity
    1.6875 in
  • Measurement Scale
    Scale Included
  • Measurement System
    Imperial
  • Wrench Type
    Adjustable Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)