Motion
KMT 30

SKF
KMT 30

KMT Series Bearing Lock Nut - M150x2 mm Thread Size, 185 mm OD, 174 mm Face Dia., 32 mm Width, Steel Material
MI ITEM #02381882
MFR #KMT 30
Price$817.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMT 30

KMT Series Bearing Lock Nut - M150x2 mm Thread Size, 185 mm OD, 174 mm Face Dia., 32 mm Width, Steel Material
MI ITEM #02381882
MFR #KMT 30

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$817.34/each

Specifications

Dimensions

  • Axial Load
    1 040 kN;233 801 lbf
  • Bore Diameter
    150 mm
  • Face Diameter  
    174 mm
  • Outside Diameter  
    185 mm
  • Overall Width
    32 mm
  • Thread Size  
    M150x2 mm
  • Weight
    4.19 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    High Precision
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KMT
  • UPC_NO
    7316577655134

Overview

Mfr description
KMT30 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought