Motion
020667
Cold Pak, Instant, 1 per unit
MI ITEM #02381952
MFR #020667
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cold Pak, Instant, 1 per unit
MI ITEM #02381952
MFR #020667

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
020667 COLD PAK INSTANT

Specifications

  • Type
    Cold Pack
  • Length
    0.86
  • Width
    0.33199999999999996
  • Package Quantity
    1
  • Unitized Kit Packaging
    Non-Unitized Packaging
  • Height
    0.542
  • Weight
    9.27 lbs, 0.04

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text