Overview
Mfr description
720071 SELF-ADHERENT WRAP, 2"X5YD.
Specifications
- Body Part ApplicationAny Body Part
- Length5 yd
- Water ResistanceNon-Water Resistant
- AdhesivenessAdhesive
- Package Quantity1
- Width2 in
- UPC_NO821812017075
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data