Specifications
Dimensions
- Overall Length190 mm
Details
- Blade MaterialSteel
- Handle ColorOrange
- Handle ShapeAngled
- Material CutLight Metal, Plastic, Wire, Wood
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)