Motion
8075 C
Adjustable Wrench - 455 mm Overall Length, Steel Material, Chrome Finish, Plain Handle, 53 mm Maximum Jaw Capacity
MI ITEM #02381981
MFR #8075 C
Price$190.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 455 mm Overall Length, Steel Material, Chrome Finish, Plain Handle, 53 mm Maximum Jaw Capacity
MI ITEM #02381981
MFR #8075 C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$190.57/each

Specifications

Dimensions

  • Overall Length
    455 mm
  • Weight
    3.86 lbs

Details

  • Additional Details
    Corrosion-Resistant
  • Body Material
    Steel
  • Finish Coating
    Chrome
  • Handle Style
    Plain
  • Maximum Jaw Capacity
    53 mm
  • Measurement Scale
    Scale Included
  • Measurement System
    Metric
  • Wrench Type
    Adjustable Wrench

Overview

Mfr description
8075 RC US ADJUSTABLE WRENCH 8075 C 18"
  • Slim head with tapered jaws combine easy accessibility with extra turning strength
  • Measurement scale on head conveniently shows fastener size
  • Precision hardened and anti-corrosion treated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought