Motion
8073 C
Adjustable Wrench - 305 mm Overall Length, Steel Material, Chrome Finish, Plain Handle, 34 mm Maximum Jaw Capacity
Mi Item #02381983
MFR #8073 C
Price$63.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 305 mm Overall Length, Steel Material, Chrome Finish, Plain Handle, 34 mm Maximum Jaw Capacity
Mi Item #02381983
MFR #8073 C

Mfr description
8073 RC US ADJUSTABLE WRENCH 8073 C 12"
  • Slim head with tapered jaws combine easy accessibility with extra turning strength
  • Measurement scale on head conveniently shows fastener size
  • Precision hardened and anti-corrosion treated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.03/each

Specifications

Dimensions

  • Overall Length
    305 mm
  • Weight
    1.47 lbs

Details

  • Additional Details
    Corrosion-Resistant
  • Body Material
    Steel
  • Finish Coating
    Chrome
  • Handle Style
    Plain
  • Maximum Jaw Capacity
    34 mm
  • Measurement Scale
    Scale Included
  • Measurement System
    Metric
  • Wrench Type
    Adjustable Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)