Motion
8072 C
Adjustable Wrench - 255 mm Overall Length, Steel Material, Chrome Finish, Plain Handle, 30 mm Maximum Jaw Capacity
MI ITEM #02381984
MFR #8072 C
Price$44.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 255 mm Overall Length, Steel Material, Chrome Finish, Plain Handle, 30 mm Maximum Jaw Capacity
MI ITEM #02381984
MFR #8072 C

Mfr description
8072 RC US ADJUSTABLE WRENCH 8072 C 10"
  • Slim head with tapered jaws combine easy accessibility with extra turning strength
  • Measurement scale on head conveniently shows fastener size
  • Precision hardened and anti-corrosion treated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.02/each

Specifications

Dimensions

  • Overall Length
    255 mm
  • Weight
    0.97 lbs

Details

  • Additional Details
    Corrosion-Resistant
  • Body Material
    Steel
  • Finish Coating
    Chrome
  • Handle Style
    Plain
  • Maximum Jaw Capacity
    30 mm
  • Measurement Scale
    Scale Included
  • Measurement System
    Metric
  • Wrench Type
    Adjustable Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)