Motion
8071 C
Adjustable Wrench - 205 mm Overall Length, Steel Material, Chrome Finish, Plain Handle, 27 mm Maximum Jaw Capacity
Mi Item #02381985
MFR #8071 C
Price$35.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 205 mm Overall Length, Steel Material, Chrome Finish, Plain Handle, 27 mm Maximum Jaw Capacity
Mi Item #02381985
MFR #8071 C

Mfr description
8071 RC US ADJUSTABLE WRENCH 8071 C 8"
  • Slim head with tapered jaws combine easy accessibility with extra turning strength
  • Measurement scale on head conveniently shows fastener size
  • Precision hardened and anti-corrosion treated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.88/each

Specifications

Dimensions

  • Overall Length
    205 mm
  • Weight
    0.59 lbs

Details

  • Additional Details
    Corrosion-Resistant
  • Body Material
    Steel
  • Finish Coating
    Chrome
  • Handle Style
    Plain
  • Maximum Jaw Capacity
    27 mm
  • Measurement Scale
    Scale Included
  • Measurement System
    Metric
  • Wrench Type
    Adjustable Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)