Motion
8070 C
Adjustable Wrench - 155 mm Overall Length, Steel Material, Chrome Finish, Plain Handle, 20 mm Maximum Jaw Capacity
MI ITEM #02381986
MFR #8070 C
List Price$37.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 155 mm Overall Length, Steel Material, Chrome Finish, Plain Handle, 20 mm Maximum Jaw Capacity
MI ITEM #02381986
MFR #8070 C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.93/each for your price

Overview

Mfr description
8070 RC US ADJUSTABLE WRENCH 8070 C 6"

Specifications

  • Wrench Type
    Adjustable Wrench
  • Overall Length
    155 mm
  • Maximum Jaw Capacity
    20 mm
  • Body Material
    Steel
  • Handle Style
    Plain
  • Measurement Scale
    Scale Included
  • Measurement System
    Metric
  • Weight
    0.30 lbs
  • Additional Details
    Corrosion-Resistant
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text