Motion
4559-36
Bolt or Wire Rope Cutter - 900 mm Overall Length
MI ITEM #02382029
MFR #4559-36
Price$874.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bolt or Wire Rope Cutter - 900 mm Overall Length
MI ITEM #02382029
MFR #4559-36

Mfr description
4559-36 BOLT CUTTER 4559-36"
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$874.46/each

Specifications

Dimensions

  • Overall Length
    900 mm
  • Weight
    13.34 lbs

Details

  • Blade Finish
    Black
  • Blade Material
    Steel
  • Body Material
    Steel
  • Cutting Capacity
    Copper: 15 mm, Iron: 12 mm, Piano: 11 mm, Reinforcing Rod: 15 mm, Valve Spring Steel: 9 mm
  • Handle Color
    Red
  • Handle Material
    Steel
  • Head Style
    Center
  • Material Cut
    Copper, Iron, Piano Wire, Rebar, Valve Spring Steel
  • Return Type
    Manual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)