Motion
4559-24
Bolt or Wire Rope Cutter - 600 mm Overall Length
MI ITEM #02382031
MFR #4559-24
Price$617.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bolt or Wire Rope Cutter - 600 mm Overall Length
MI ITEM #02382031
MFR #4559-24

Mfr description
4559-24 BOLT CUTTER 4559-24"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$617.79/each

Specifications

Dimensions

  • Overall Length
    600 mm
  • Weight
    6.35 lbs

Details

  • Blade Finish
    Black
  • Blade Material
    Steel
  • Body Material
    Steel
  • Cutting Capacity
    Copper: 10 mm, Iron: 9 mm, Piano: 8 mm, Reinforcing Rod: 15 mm, Valve Spring Steel: 9 mm
  • Handle Color
    Red
  • Handle Material
    Steel
  • Head Style
    Center
  • Material Cut
    Copper, Iron, Piano Wire, Rebar, Valve Spring Steel
  • Return Type
    Manual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)