Motion
3906-300-32-5P

BAHCO TOOLS
3906-300-32-5P

Sandflex Hand Hacksaw Blade - TPI: 32, High Speed Steel, Toothed, 300 mm Long
MI ITEM #02382094
MFR #3906-300-32-5P
List Price$14.87/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
3906-300-32-5P

Sandflex Hand Hacksaw Blade - TPI: 32, High Speed Steel, Toothed, 300 mm Long
MI ITEM #02382094
MFR #3906-300-32-5P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.87/pk for your price

Overview

Mfr description
BAH39300325P HACKSAW BLADE 12" 32TPI

Specifications

  • Cutting Material
    High Speed Steel
  • Length
    300 mm
  • Width
    13 mm
  • Thickness
    0.65 mm
  • Cutting Edge Type
    Toothed
  • Tpi
    32
  • Flexible Back
    Flexible Back
  • Back Material
    Spring Steel
  • Series
    3906

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought