Motion
3840-300-6-SL-5P

BAHCO TOOLS
3840-300-6-SL-5P

Toothed Reciprocating Saw Blade - 3840 SL Series, Bi-Metal, Tapered Back for Plunging, TPI: 6, 300 mm Long
Mi Item #02382134
MFR #3840-300-6-SL-5P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
3840-300-6-SL-5P

Toothed Reciprocating Saw Blade - 3840 SL Series, Bi-Metal, Tapered Back for Plunging, TPI: 6, 300 mm Long
Mi Item #02382134
MFR #3840-300-6-SL-5P

Mfr description
3840-300-6-SL-5P 12" 6 TPI SLOPE
  • Standard shaped with improved performance and precision-ground teeth
  • Specially developed for cutting metal, but can be used for cutting all types of material
  • Thickness: .035"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    300 mm
  • Thickness
    1.27 mm

Details

  • Back Material
    Carbon Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Uncoated
  • Series
    3840 SL
  • Shank Type
    Universal Shank
  • Shape Design
    Tapered Back for Plunging
  • Tpi
    6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)