1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BAHCO TOOLS
3834-DRL
Hole Saw Pilot Drill Bit, High Speed Steel, Drill Bit Diameter: 6.35mm, Overall Length: 81mm
MI ITEM #
02382140
MFR #
3834-DRL
List Price
$2.88
/pk
Qty
Add to Cart
Previous Page
Home
BAHCO TOOLS 3834-DRL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BAHCO TOOLS
3834-DRL
Hole Saw Pilot Drill Bit, High Speed Steel, Drill Bit Diameter: 6.35mm, Overall Length: 81mm
MI ITEM #
02382140
MFR #
3834-DRL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2.88
/pk
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
3834-DRL FITS ALL ARBORS
Specifications
Drill Bit Diameter
6.35 mm
Overall Length
81 mm
Shank Type
Plain Round
Material
High Speed Steel
Arbor Comp
3834
Finish Coating
Uncoated
Weight
0.15 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data