Motion
3906-300-18-2P

BAHCO TOOLS
3906-300-18-2P

Sandflex Hand Hacksaw Blade - TPI: 18, High Speed Steel, Toothed, 300 mm Long
MI ITEM #02382145
MFR #3906-300-18-2P
Price$6.26/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
3906-300-18-2P

Sandflex Hand Hacksaw Blade - TPI: 18, High Speed Steel, Toothed, 300 mm Long
MI ITEM #02382145
MFR #3906-300-18-2P

Mfr description
BAH39300182P HACKSAW BLADE 12" 18TPI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.26/pk

Specifications

Dimensions

  • Length
    300 mm
  • Thickness
    0.65 mm
  • Weight
    0.85 lbs
  • Width
    13 mm

Details

  • Back Material
    Spring Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    High Speed Steel
  • Flexible Back
    Flexible Back
  • Series
    3906
  • Tpi
    18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)